Trapezoidal mount with acoustic insulation
Trapezoidal mount with noise protection
TRPZCEILHNG-T-SOUNDDEAD-L105MM-M10
Art.-no. 08625170
EAN 4038898342441
price per selected packing unit | Individual prices for customers after login
Register now and access more than 125,000 products
- Secure to trapezoidal plate by means of rivets or Zebra pias screws
- Easy adjustment to different trapezoidal plate profiles thanks to specified bending points
- Slotted holes in leg ends enable installation with threaded rods or hexagon head bolts
Our products certified as Cradle to Cradle Certified® are resource-conserving and environmentally compatible. The standard assesses the safety, recyclability and pollutant content of materials in the final product. The focus here is on conserving resources, for example, by using recycled material in the manufacturing process.
Datasheets(X)
![]() | |
Surface | Zinc plated |
Width (B) | 30 mm |
Limb length (LS) | 107 mm |
Material thickness (t) | 2 mm |
Round hole diameter (RL) | 4.2 mm |
Round hole diameter 2 (RL2) | 8.5 mm |
Elongated hole length (LL1) | 20 mm |
Elongated hole width (LB1) | 8.5 mm |
Elongated hole length 2 (LL2) | 8 mm |
Elongated hole width 2 (LB2) | 4 mm |
Permissible load | 1.5 kN |
Material | Steel |
Suitable for threaded rods | M10 |
Weight | 110 g |
Sustainability | Resources, Pollutants / Emissions |
