Trapezoidal blade, rounded
Trapezoidal blade with rounded tip
BLDE-KNFE-TRAPEZIUM-ROUNDTIP
price per selected packing unit | Individual prices for customers after login
Register now and access more than 125,000 products
- Precise cutting thanks to 3-facet cutting edge
- Ice hardened for high cutting edge hardness
Blade length | 58 mm |
Blade width | 18.7 mm |
Thickness of blade | 0.65 mm |
Material | Carbon steel |
Datasheets (0)
Certificates/ Documents (0)
Services und Systeme rund ums Produkt