Trapezoid blade, black
Trapezoidal blade black extremely sharp
BLDE-KNIFE-TRAPEZIUM-BLACK
price per selected packing unit | Individual prices for customers after login
Register now and access more than 125,000 products
- Razor-sharp cutting edge thanks to sharp cutting angle and optimal steel
- Glides through material rapidly and easily
- Ideal for paper, film and thin materials
Datasheets(X)
Blade length | 61 mm |
Blade width | 18.7 mm |
Thickness of blade | 0.65 mm |
Material | Carbon steel |