Welcome to Würth Germany For trade customers only Contact +49 7940 15-2400

Transportation anchor

Transportation anchor
ANC-TRAN-(A3K)-1,3T

Art.-no. 018400013

EAN 4045727455593

-,--
price per selected packing unit
| Individual prices for customers after login
Transportation anchor

Art.-no. 018400013

-,--
price per selected packing unit
Quantity
PU
x 2 pcs

Show availability in Würth shop
Exclusively for trade customers

Register now and access more than 125,000 products

With chain link and stop on the cross bar. An expert report is available for the transport anchor system when used in conjunction with the ASSY® 4 COMBI T transportation anchor screw or the ASSY 3.0 combi screw

The ASSY transport anchor enables all types of wooden components to be lifted safely and easily

Notice

Maintenance:


  • The transportation anchor must be inspected by an expert/safety representative of the company using the product at least once a year. In addition to damage of any kind, the degree of wear must also be determined in particular.

  • Modifications and repairs, in particular those involving welding elements to the transportation anchor, are not permitted!

  • For safety reasons, the screws must only be used once.

Complies with the machinery directive (89/392/EEC) in version 93/44/EEC.

The load capacity of the transport anchor in conjunction with the ASSY® 4 COMBI T transportation anchor screw or ASSY 3.0 combi screw must be checked in accordance with the test report/expert report before each transport operation and must be verified separately.

Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Application area

For transporting wooden components in conjunction with the ASSY® 4 COMBI T transportation anchor screw or ASSY 3.0 combi screw. Rotating, tilting and swivelling movements are possible, even under load. Such movements are harmless.

Max. load capacity

1.3 t

Surface

Zinc plated

Length of stirrup piece (c)

165 mm

Internal width (f)

40 mm

Material

Steel

Required accessory:
 
Product
Description
Quantity
PU
Price
/PU
ASSY® 4 COMBI T transportation anchor screw Steel zinc plated partial thread hexagon head

SCR-WO-HEX-RW40-(A3K)-10X180/145

Special transport anchor screw with shank-reinforced screw head for safe, clearance-reduced attachment in the matched ball head anchor for transporting wooden elements made of coniferous timber, laminated timber, timber veneer or board plywood
x 50 pcs
ASSY® 4 COMBI T transportation anchor screw Steel zinc plated partial thread hexagon head

SCR-WO-HEX-RW40-(A3K)-10X90/60

Special transport anchor screw with shank-reinforced screw head for safe, clearance-reduced attachment in the matched ball head anchor for transporting wooden elements made of coniferous timber, laminated timber, timber veneer or board plywood
x 50 pcs
ASSY® 4 COMBI timber screw Steel zinc plated partial thread hexagon head

SCR-WO-HEX-RW40-(A3K)-12X100/60

Powerful partial-thread screw with shank reinforcement for wood-wood fastening with washer or precise 90° metal-wood fastening in wood construction in indoor dry or sheltered areas
x 50 pcs
ASSY® 4 COMBI timber screw Steel zinc plated partial thread hexagon head

SCR-WO-HEX-RW40-(A3K)-12X120/80

Powerful partial-thread screw with shank reinforcement for wood-wood fastening with washer or precise 90° metal-wood fastening in wood construction in indoor dry or sheltered areas
x 50 pcs
ASSY® 4 COMBI T transportation anchor screw Steel zinc plated partial thread hexagon head

SCR-WO-HEX-RW40-(A3K)-12X120/100

Special transport anchor screw with shank-reinforced screw head for safe, clearance-reduced attachment in the matched ball head anchor for transporting wooden elements made of coniferous timber, laminated timber, timber veneer or board plywood
x 50 pcs
ASSY® 4 COMBI timber screw Steel zinc plated partial thread hexagon head

SCR-WO-HEX-RW40-(A3K)-12X140/80

Powerful partial-thread screw with shank reinforcement for wood-wood fastening with washer or precise 90° metal-wood fastening in wood construction in indoor dry or sheltered areas
x 50 pcs
ASSY® 4 COMBI timber screw Steel zinc plated partial thread hexagon head

SCR-WO-HEX-RW40-(A3K)-12X160/100

Powerful partial-thread screw with shank reinforcement for wood-wood fastening with washer or precise 90° metal-wood fastening in wood construction in indoor dry or sheltered areas
x 50 pcs
ASSY® 4 COMBI T transportation anchor screw Steel zinc plated partial thread hexagon head

SCR-WO-HEX-RW40-(A3K)-12X160/145

Special transport anchor screw with shank-reinforced screw head for safe, clearance-reduced attachment in the matched ball head anchor for transporting wooden elements made of coniferous timber, laminated timber, timber veneer or board plywood
x 50 pcs
ASSY® 4 COMBI timber screw Steel zinc plated partial thread hexagon head

SCR-WO-HEX-RW40-(A3K)-12X180/100

Powerful partial-thread screw with shank reinforcement for wood-wood fastening with washer or precise 90° metal-wood fastening in wood construction in indoor dry or sheltered areas
x 50 pcs
ASSY® 4 COMBI T transportation anchor screw Steel zinc plated partial thread hexagon head

SCR-WO-HEX-RW40-(A3K)-12X180/145

Special transport anchor screw with shank-reinforced screw head for safe, clearance-reduced attachment in the matched ball head anchor for transporting wooden elements made of coniferous timber, laminated timber, timber veneer or board plywood
x 50 pcs
ASSY® 4 COMBI timber screw Steel zinc plated partial thread hexagon head

SCR-WO-HEX-RW40-(A3K)-12X200/100

Powerful partial-thread screw with shank reinforcement for wood-wood fastening with washer or precise 90° metal-wood fastening in wood construction in indoor dry or sheltered areas
x 50 pcs
ASSY® 4 COMBI timber screw Steel zinc plated partial thread hexagon head

SCR-WO-HEX-RW40-(A3K)-12X220/120

Powerful partial-thread screw with shank reinforcement for wood-wood fastening with washer or precise 90° metal-wood fastening in wood construction in indoor dry or sheltered areas
x 50 pcs
ASSY® 4 COMBI timber screw Steel zinc plated partial thread hexagon head

SCR-WO-HEX-RW40-(A3K)-12X240/120

Powerful partial-thread screw with shank reinforcement for wood-wood fastening with washer or precise 90° metal-wood fastening in wood construction in indoor dry or sheltered areas
x 50 pcs
ASSY® 4 COMBI timber screw Steel zinc plated partial thread hexagon head

SCR-WO-HEX-RW40-(A3K)-12X260/120

Powerful partial-thread screw with shank reinforcement for wood-wood fastening with washer or precise 90° metal-wood fastening in wood construction in indoor dry or sheltered areas
x 50 pcs
ASSY® 4 COMBI timber screw Steel zinc plated partial thread hexagon head

SCR-WO-HEX-RW40-(A3K)-12X280/120

Powerful partial-thread screw with shank reinforcement for wood-wood fastening with washer or precise 90° metal-wood fastening in wood construction in indoor dry or sheltered areas
x 50 pcs
ASSY® 4 COMBI timber screw Steel zinc plated partial thread hexagon head

SCR-WO-HEX-RW40-(A3K)-12X300/120

Powerful partial-thread screw with shank reinforcement for wood-wood fastening with washer or precise 90° metal-wood fastening in wood construction in indoor dry or sheltered areas
x 50 pcs
ASSY® 4 COMBI timber screw Steel zinc plated partial thread hexagon head

SCR-WO-HEX-RW40-(A3K)-12X320/120

Powerful partial-thread screw with shank reinforcement for wood-wood fastening with washer or precise 90° metal-wood fastening in wood construction in indoor dry or sheltered areas
x 50 pcs
ASSY® 4 COMBI timber screw Steel zinc plated partial thread hexagon head

SCR-WO-HEX-RW40-(A3K)-12X340/120

Powerful partial-thread screw with shank reinforcement for wood-wood fastening with washer or precise 90° metal-wood fastening in wood construction in indoor dry or sheltered areas
x 50 pcs
ASSY® 4 COMBI timber screw Steel zinc plated partial thread hexagon head

SCR-WO-HEX-RW40-(A3K)-12X360/120

Powerful partial-thread screw with shank reinforcement for wood-wood fastening with washer or precise 90° metal-wood fastening in wood construction in indoor dry or sheltered areas
x 50 pcs
ASSY® 4 COMBI timber screw Steel zinc plated partial thread hexagon head

SCR-WO-HEX-RW40-(A3K)-12X380/145

Powerful partial-thread screw with shank reinforcement for wood-wood fastening with washer or precise 90° metal-wood fastening in wood construction in indoor dry or sheltered areas
x 50 pcs
ASSY® 4 COMBI timber screw Steel zinc plated partial thread hexagon head

SCR-WO-HEX-RW40-(A3K)-12X400/145

Powerful partial-thread screw with shank reinforcement for wood-wood fastening with washer or precise 90° metal-wood fastening in wood construction in indoor dry or sheltered areas
x 25 pcs
ASSY® 4 COMBI timber screw Steel zinc plated partial thread hexagon head

SCR-WO-HEX-RW40-(A3K)-12X440/145

Powerful partial-thread screw with shank reinforcement for wood-wood fastening with washer or precise 90° metal-wood fastening in wood construction in indoor dry or sheltered areas
x 25 pcs
ASSY® 4 COMBI timber screw Steel zinc plated partial thread hexagon head

SCR-WO-HEX-RW40-(A3K)-12X480/145

Powerful partial-thread screw with shank reinforcement for wood-wood fastening with washer or precise 90° metal-wood fastening in wood construction in indoor dry or sheltered areas
x 25 pcs
The packaging unit defines the number of articles in one packaging. In the catalog segment you can choose from different packaging units if a pop-up menu is displayed.

Just leave the field empty if you don't know the packaging unit when directly entering the article number in the shopping basket or when importing with v
The article number is made up of the following: VVVVAAABBB
VVVV = 4 digits for prefix number (please note that the first digit is currently always 0)
AAA = 3 digits for dimension part 1
BBB = 3 digits for dimension part 2

Example article number structures:
Example 1: Screw with dimensions of 4x10 mm:
VVVVAAABBB
00574 10 (2 spaces between the 4 and the 10)

Example 2: Screw with dimensions of 10x20 mm:
VVVVAAABBB
005710 20 (1 space between the 10 and the 20)

Example 3: Flat washer with an internal diameter of 6 mm:
VVVVAAABBB
04076
Price per packaging unit (PU):
The displayed price is always in line with the displayed packaging, if the PU is 250 the price for 250 units, if the PU is 300 the price for 300 units.

Price with price key representation (PSL):
The price always applies to a quantity ruled through the price key:
Price for 1 unit
Price for 100 units
Price for 1000 units
The quantity shows the number of pieces or units of measure contained in the order or delivery for the respective article.
In contrast to sales packaging and secondary packaging, the disposal costs for chemical-technical products are shown separately. The breakdown of the individual costs can be found on the relevant products and also in the shopping cart, as well as in our General Terms and Conditions (GTC).

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information