Transport steering roller unit ultra-soft with locking device
Industrial swivel castor ultra-soft w/ lock. dev.
INDUSTSWIVCSTR-SOFT-LOK-D100-70KG
Art.-no. 0683568820
EAN 4061975685100
price per selected packing unit | Individual prices for customers after login
Register now and access more than 125,000 products
- Flexible unit transport castor with screw-on plate and locking device
- The housing, locking device and screw-on plate are zinc-plated and made of solid industrial steel
- Wheel made of high-quality plastic
- Ultra-soft running surface made of thermoplastic elastomers for hard and sensitive floor surfaces
Datasheets(X)
Workshop, industry
![]() | |
Roll diameter (D) | 100 mm |
Roll width (L) | 30 mm |
Height (H) | 127 mm |
Load capacity | 70 kg |
Length (A) | 104 mm |
Width (B) | 84 mm |
Hole distance (a) | 75 mm |
Hole distance 2 (b) | 56 mm |
Elongated hole diameter (c) | 9 mm |
Bolt hole depth (R) | 40 mm |
