Transport steering roller unit hard with locking device
Industrial swivel castor, hard with locking device
INDUSTSWIVCSTR-LOK-PP-D100-70KG
Art.-no. 0683568817
EAN 4061975685117
price per selected packing unit | Individual prices for customers after login
Register now and access more than 125,000 products
- Lightweight transport steering roller unit with screw-on plate and locking device
- The housing, locking device and screw-on plate are zinc-plated and made of solid industrial steel
- Wheel made of high-quality plastic with hard tread for soft and robust floor surfaces
Datasheets(X)
Workshop, industry
![]() | |
Roll diameter (D) | 100 mm |
Roll width (L) | 35 mm |
Height (H) | 126 mm |
Load capacity | 70 kg |
Length (A) | 84 mm |
Width (B) | 104 mm |
Hole distance (a) | 56 mm |
Hole distance 2 (b) | 76 mm |
Elongated hole diameter (c) | 9 mm |
Bolt hole depth (R) | 40 mm |
