Welcome to Würth Germany For trade customers only Contact +49 7940 15-2400

Transport rollers For aluminium standing ladder with steps, riveted/aluminium single ladder with steps, riveted

Transport castors for standing ladder with steps
TRANCSTR-F.STEPSTANDLDR

Art.-no. 0962931939
EAN 4061975196033

-,--
price per selected packing unit
| Individual prices for customers after login

Show availability in Würth trade store
Exclusively for trade customers

Register now and access more than 125,000 products

  • For transport with little effort to relieve stress on the back
Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Material

Steel

Roll diameter

75 mm

For beam width

21 mm

For beam height

85 mm

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information