Transport pallet for pitched roof edge protection systems, verge, ridge and beam
Transport pallet systems ridge-verge-wooden rafter
TRANPALT-SYS-RIDGE-VERGE-WOODRAFTER
Art.-no. 0838907101
EAN 4068362022715
price per selected packing unit | Individual prices for customers after login
Register now and access more than 125,000 products
Transport pallet for the systems:
- Pitched roof edge protection system on the ridge
- Pitched roof edge protection system for clamping on the rafters along the eaves
- Pitched roof edge protection system on the verge
- Clamped pitched roof edge protection system on the verge
Follow the instructions for use.
Returns are subject to restocking costs.
Transport costs may apply for this article. Please contact your local Würth sales representative for more information.
Datasheets(X)
Material | Steel |
Product weight (per item) | 156.500 kg |
Length | 1500 mm |
Width | 1900 mm |