Welcome to Würth Germany For trade customers only Contact +49 7940 15-2400

Transport box for box material lift

Transport box for material lift box
TRANBOX-(F.MATLLFT-BOX)

Art.-no. 0962940953
EAN 4065746753715

-,--
price per selected packing unit
| Individual prices for customers after login

Show availability in Würth shop
Exclusively for trade customers

Register now and access more than 125,000 products

Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Material

PP - Polypropylene

Length

60 cm

Width

40 cm

Height

23 cm

Load capacity

30 kg

Weight

2.0 kg

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information