Transparent brush bottle
Brush bottle transparent
BRSHBTL-TRANSP-20ML
price per selected packing unit | Individual prices for customers after login
Register now and access more than 125,000 products
- Crystal-clear, transparent brush bottles with a very soft brush integrated into the screw-on lid
- Ideal for storing paints and varnishes of all kinds, suitable for both solvent-based and water-based paints
- Perfect for small touch-ups such as stone chips, paint scratches and other small repairs
- The glass ball in the paint bottle enables easy mixing of the paint by shaking and prevents corrosion when compared with steel balls, in particular for water-based paints
- Ready-to-use with brush, brush cap, glass ball, filling funnel and identification labels
- 100 brush bottles arranged in resealable case
Datasheets(X)
Painting and varnishing, vehicle construction, shopfitting, furniture construction, kitchen construction, stair construction etc.
Volume | 20 ml |
Material | PET - Polyethylene terephthalate |
Colour | Transparent, White |
Diameter | 28 mm |
Height | 75 mm |
Product weight (per item) | 8.100 g |