Transmission flange plug insert CV
Double hexagon gearbox flange socket insert
1/2ZO GEARBOXFLANGE-INRT WS 36MM L77
Art.-no. 1952001061
EAN 4250158112346
price per selected packing unit | Individual prices for customers after login
Register now and access more than 125,000 products
Datasheets(X)
Mercedes-Benz passenger cars, RA bearing, W140/truck gear, MB transmission G2/24/26 coupling flange
Drive | 1/2 inch |
Drive type | Internal square |
Tip size | 36 mm |
Tip type | Twelve-sided head |
Length | 77 mm |
Product weight (per item) | 375.000 g |