Welcome to Würth Germany For trade customers only Contact +49 7940 15-2400

Transformer tunnel For all XL series concrete recessed housings

Transformer tunnel for recessed housing, concrete
AY-TUN-BOX-CONC-XL150/200/250

Art.-no. 0975044000
EAN 4065746406666

-,--
price per selected packing unit
| Individual prices for customers after login

Show availability in Würth trade store
Exclusively for trade customers

Register now and access more than 125,000 products

Suitable for XL series 150, XL series 200 and XL series 250
  • Minimal encroachment on structural calculation

  • No reinforcement cuts required in the tunnel area

  • Pressure-stable

  • Tool-free installation

  • Made in Germany
Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Application area

For holding electronic components, etc.

Length

177 mm

Height

109 mm

Flame-retardant

650°C

Colour

Grey

Material

PP - Polypropylene

Halogen-free

Yes

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information