Trade ladies' work T-shirt
Ladies' T-shirt Handwerk
T-SHIRT WOMEN SCREW ROYALBLUE XS
Art.-no. M446515010
EAN 4251596846084
price per selected packing unit | Individual prices for customers after login
Register now and access more than 125,000 products
- Comfortable cotton jersey
- Round neck, fashionable ladies cut
- Double seams on the shoulders, sleeves and hem
- Front with soft statement print
- STANDARD 100 by OEKO-TEX®
Datasheets(X)
Colour | Royal blue |
Size | XS |
Material | 95% cotton, 5% elastane |
Fabric weight per m2 | 170 g |
Washable at | 30°C |
Care instruction | Do not bleach, Tumble drying at low temperature, Ironing with medium temperature. Max 150º C, Do not dry clean |