Welcome to Würth Germany For trade customers only Contact +49 7940 15-2400

Toyota petrol fuel system cleaner

Petrol additive, Toyota
ADD-PETR-178-(PZ463-00PB0-04)-350ML

Art.-no. 5987000048
EAN 4053479075280
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
Toyota injection cleaner for complete cleaning of the entire fuel system of petrol engines

Complete cleaning of the fuel system in a single step


  • Toyota's innovative injection cleaner eliminates troublesome deposits inside petrol engines by cleaning the entire fuel system in a single treatment.

  • The detergent-based formula leaves no additional deposits on the valves and injection nozzles or in the combustion chamber. The contained anti-corrosion agent also protects metal surfaces that come into contact with fuel, and the injection cleaner may help provide improved results during emissions tests. Moderate overuse will not harm the engine.
Notice

Not recommended for use with 2-stroke engines

Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Application area

Suitable for petrol engines

Instructions

Pour the entire contents of the container into the full fuel tank. Only top up the tank when it reaches maximum ¼ level. We recommend repeating the procedure every 15,000 kilometres.

Shelf life from production

24 Month

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information