Welcome to Würth Germany For trade customers only Contact +49 7940 15-2400

Tower PROTECT 180/60 roof access set

Roof access set Tower PROTECT 180/60
ROOFEXCD-SET-TOWER-PROTECT-180/60

Art.-no. 0962940800

EAN 4068362090615

-,--
price per selected packing unit
| Individual prices for customers after login
Tower PROTECT 180/60 roof access set

Art.-no. 0962940800

-,--
price per selected packing unit
Quantity
PU
x 1 pcs

Show availability in Würth shop
Exclusively for trade customers

Register now and access more than 125,000 products

Extension set for Tower PROTECT 180/60 art. 0962 940 82 ff, for safe access to roofs - DGUV-tested
  • With the roof access set, the Tower PROTECT becomes a DGUV-tested roof access system

  • Faster, simpler and cheaper than a scaffold - and at the same time much safer than a ladder
Notice

The Tower PROTECT roof access system does not replace the required guard rails, such as a side protection wall in accordance with EN 13374 or personal fall protection systems (PFPS).

Application area
For use as a TOWER PROTECT roof access system
For use as a TOWER PROTECT roof access system
For use as a TOWER PROTECT roof access system
Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Compatible with

Tower PROTECT 180/60

Weight

36.58 kg

Number of pieces

6 PCS

Tower PROTECT 180/60 roof access set including:
2 x
Profiled narrow safety roof hook

ROOFHOK-SH-WO951

Description: Safety roof hook for narrow profiled roof coverings
Quantity: 2 x
1 x
Platform with hatch for Tower PROTECT roof access system

PLTFORM-W.DOOR-180CM-F.ROOFEXCD

Description: DGUV-tested
Quantity: 1 x
1 x
Guardrail frame for Tower PROTECT roof access system

RLFRM-180-F.ROOFEXCD

Description: DGUV-tested
Quantity: 1 x
2 x
ERGOGRIP SK12 lanyard

ROP-POS-RETA-SK12

Description: Infinitely adjustable retaining rope for workplace positioning when working at height. Part of the DGUV-certified Tower PROTECT roof access system:
Quantity: 2 x
The packaging unit defines the number of articles in one packaging. In the catalog segment you can choose from different packaging units if a pop-up menu is displayed.

Just leave the field empty if you don't know the packaging unit when directly entering the article number in the shopping basket or when importing with v
The article number is made up of the following: VVVVAAABBB
VVVV = 4 digits for prefix number (please note that the first digit is currently always 0)
AAA = 3 digits for dimension part 1
BBB = 3 digits for dimension part 2

Example article number structures:
Example 1: Screw with dimensions of 4x10 mm:
VVVVAAABBB
00574 10 (2 spaces between the 4 and the 10)

Example 2: Screw with dimensions of 10x20 mm:
VVVVAAABBB
005710 20 (1 space between the 10 and the 20)

Example 3: Flat washer with an internal diameter of 6 mm:
VVVVAAABBB
04076
Price per packaging unit (PU):
The displayed price is always in line with the displayed packaging, if the PU is 250 the price for 250 units, if the PU is 300 the price for 300 units.

Price with price key representation (PSL):
The price always applies to a quantity ruled through the price key:
Price for 1 unit
Price for 100 units
Price for 1000 units
The quantity shows the number of pieces or units of measure contained in the order or delivery for the respective article.
In contrast to sales packaging and secondary packaging, the disposal costs for chemical-technical products are shown separately. The breakdown of the individual costs can be found on the relevant products and also in the shopping cart, as well as in our General Terms and Conditions (GTC).

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information