Towel rail Extendable
Towel holder aluminium extendable
CABFITT-BATH-TWLHOLDER-ANOD-2ARM-L465MM
price per selected packing unit | Individual prices for customers after login
Register now and access more than 125,000 products
Material:
- Aluminium guide rail, silver anodised
- Towel rail holder made from 16-mm thick tubular steel, chrome-plated, with grey plastic cover caps
End caps on the guide rails made from grey plastic with retainer lugs, which are locked when the pull-out is closed or extended
Flexible, as can be installed to side (right or left) or on the top shelf
Specified dimensions not binding. Subject to technical changes!
Datasheets(X)
Material | Steel/aluminium |
Surface | Chrome plated |
Design | Two-armed |
Length | 465 mm |
Extension length | 280 mm |