Touch sensor
Touch sensor for LED light strips
SENSO-TOUCH-F-LED-LGHTSTR-8MM
Art.-no. 0976521310
EAN 4099618781711
price per selected packing unit | Individual prices for customers after login
Register now and access more than 125,000 products
- Touch sensor for FLB-12 or FLB-24 LED light strips with a width of 8 mm
- For installation in LED profiles with an internal height of 7-12 mm
- Two functions: Briefly touch the sensor to switch on/off, press and hold for longer to dim to two different levels
Datasheets(X)
![]() | |
Material | Plastic |
Colour | White |
Length | 60 mm |
Width | 13 mm |
Height | 4 mm |
IP protection class | IP 20 |
Protection class | Protection class III/safety extra-low voltage |
