Torque wrench with 9 x 12 mm square insert shank mount
Interchangeable head torque wrench 9x12 mm drive
TRQWRNCH-F.INSERTTOOL-9X12MM-(12-60NM)
price per selected packing unit | Individual prices for customers after login
Register now and access more than 125,000 products
Precise handling
- Precise tightening with a very high trigger accuracy of ± 3 %, making it more precise than stipulated in the standard
- Clearly audible and perceptible indication when the torque value is reached for more controlled tightening
- Easy-to-read, large double scale in Nm and lbf-ft
- Simple and accurate torque adjustment by twisting the end of the handle
- Locking knob for locking and unlocking set values
- Complies with ISO standard 6789-1 for hand torque screwdriving tools
Flexible, comfortable and robust
- Compact dimensions and simple tool changing make it extremely versatile
- Does not need to be loosened after use, so no need to reset to the lowest scale value
- Ergonomic, non-slip 2C handle for comfortable work and optimum power transmission
- Versatile thanks to easy switching between clockwise and anti-clockwise tightening
- Robust, wear-resistant, moisture- and oil-resistant product packaging made from 100 % PCR (post-consumer recycled plastic)
- Includes declaration of conformity and serial number
- Precision tools such as torque wrenches must be inspected regularly using the appropriate measuring equipment and readjusted if necessary
- We recommend regular calibration every 12 months or after 5,000 tightening operations from the first use of the torque wrench
Datasheets(X)
Wide range of possible applications for controlled tightening of nuts and bolts, particularly for working in confined spaces, for example for repair and maintenance work on bicycles and vehicles/commercial vehicles, engine construction or for industry and trade or anchor technology
![]() | |
Insert shank square | 9 x 12 mm |
Suitable for right-hand tightening | Yes |
Suitable for left-hand tightening | Yes |
Min./max. torque measuring range | 12-60 Nm |
Min./max. torque measuring range (inches) | 9-44 lbf.ft |
ISO | 6789-1 |
Length (L1) | 304 mm |
Handle diameter (D1) | 37 mm |
Length of lever (L2) | 221.5 mm |
Nominal dimension of plug-in tool (S1) | 30.5 mm |
Factory calibration depth gauge (S2) | 19.2 mm |
Attachment height (B1) | 20 mm |
Handle length (L3) | 167 mm |
Attachment width (B2) | 22 mm |
Torque measuring accuracy | +/- 3 % |
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!