Torque wrench, square insert shank 14x18 mm
Interchangeable head torque wrench 14x18 mm drive
TRQWRCH-F.INSERT TOOL-14X18MM-(40-200NM)
price per selected packing unit | Individual prices for customers after login
Register now and access more than 125,000 products
- Trigger accuracy of +/- 3 % tolerance from the set scale value
- Non-slip two-component handle
- Easy-to-read, large double scale in N.m and lbf-ft.
- Torque can be easily and precisely adjusted by turning the handle
- The torque wrench does not have to be released after use, i.e. it does not have to be reset to the lowest scale value
- Settings can be securely locked and easily unlocked using the locking knob
- Clear acoustic and tangible torque triggering for precise screwing operations
- Includes declaration of conformity and serial number
- Sustainable, sturdy, moisture- and oil-resistant product packaging made of 100 % PCR (recycled plastic from household waste), 100 % recyclable
- Torque wrenches are precision tools that must be checked regularly using suitable measuring equipment and adjusted if necessary
- We recommend annual calibration through the Würth repair service (Master Service) after 12 months or 5,000 screwing operations. The interval begins with the first use of the torque wrench
Datasheets(X)
Wide range of possible applications for controlled tightening of screws and nuts, particularly for working in confined spaces, for example for repair and maintenance work on bicycles and vehicles/commercial vehicles/engine construction or for industry and trade or anchor technology
Insert shank square | 14 x 18 mm |
Suitable for right-hand tightening | Yes |
Suitable for left-hand tightening | Yes |
Min./max. torque measuring range | 40-200 Nm |
Min./max. torque measuring range (inches) | 30-146 lbf.ft |
ISO | 6789-1 |
Length (L1) | 430 mm |
Handle diameter (D1) | 37 mm |
Length of lever (L2) | 345 mm |
Nominal dimension of plug-in tool (S1) | 42 mm |
Factory calibration depth gauge (S2) | 28.3 mm |
Attachment height (B1) | 25 mm |
Handle length (L3) | 167 mm |
Attachment width (B2) | 32.5 mm |
Torque measuring accuracy | +/- 3 % |
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!