Welcome to Würth Germany For trade customers only Contact +49 7940 15-2400

Torque wrench With push-through square drive and fine-toothed ratchet head

Torque wrench, switchover square drive, fine head
TRQWRNCH-PSHTHRG-3/8IN-(20-100NM)

Art.-no. 071471 21
EAN 4011231722971

-,--
price per selected packing unit
| Individual prices for customers after login

Show availability in Würth trade store
Exclusively for trade customers

Register now and access more than 125,000 products

  • Accuracy of ± 3 % to the set value

  • Simple and precise setting by turning the handle

  • Scaling in both newton metres (Nm) and pound-force feet (lbf·ft)

  • Audible and tangible perception of torque triggering prevents over-tightening of bolts

  • Anti-slip 2-component handle

  • With calibration certificate
Notice

Torque wrenches are precision tools that must be checked at regular intervals with suitable measuring equipment and adjusted if necessary. We recommend annual calibration by our Master Service.

Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Instructions

After use, relax spring and set to lowest value.

Tip size

3/8 inch

Min./max. torque measuring range

20-100 Nm

Min./max. torque measuring range (inches)

15-80 lbf.ft

Suitable for right-hand tightening

Yes

Suitable for left-hand tightening

Yes

Scale value torque

1 Nm

ISO

DIN EN ISO 6789-1:2017

Length (L1)

350 mm

Length of lever (L2)

330 mm

Ratchet head height (B1)

22 mm

Ratchet head height with square (B2)

33 mm

Handle diameter (D1)

37 mm

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information