Torque wrench 3/4 inch
Torque wrench 3/4 inch
TRQWRNCH-3/4IN-(80-400NM)
Art.-no. 0714720400
EAN 4062856259366
price per selected packing unit | Individual prices for customers after login
Register now and access more than 125,000 products
Long but precise
- Precise tightening with a very high trigger accuracy of ± 3 %, making it more precise than stipulated in the standard
- 60 teeth enable a rotation angle of just 6° for maximum accuracy when screwing
- Clearly audible and perceptible indication when the torque value is reached for more controlled tightening
- Easy-to-read, large double scale in Nm and lbf-ft with a scale interval of 10 Nm
- Simple and accurate torque adjustment by twisting the end of the handle
- Locking knob for locking and unlocking set values
- Durable and high-quality in accordance with ISO standard 6789-1
Comfortable operation
- Long, slim design
- Length ensures easy power transmission in the 80-400 Nm torque range
- Does not need to be loosened after use, so no need to reset to the lowest scale value
- Ergonomic, non-slip 2C handle for comfortable work and optimum power transmission
- Removable square adapter makes it versatile
- Includes declaration of conformity and serial number
- Precision tools such as torque wrenches must be inspected regularly using the appropriate measuring equipment and readjusted if necessary
- We recommend regular calibration every 12 months or after 5,000 tightening operations from the first use of the torque wrench
Datasheets(X)
The extra-long torque wrench is ideal for various applications in the commercial vehicle sector, such as for tyre changes, as well as in mechanical engineering, metalworking and construction. For any work requiring precise tightening of nuts and bolts to a specified torque.
![]() | |
Tip size | 3/4 inch |
Min./max. torque measuring range | 80-400 Nm |
Min./max. torque measuring range (inches) | 60-290 lbf.ft |
Number of turns from min. to max. torque value | 15 |
Design | With 60 teeth - 6 degree angle of rotation |
Scale value torque main scale | 10 Nm |
Torque measuring accuracy | +/- 3 % |
Suitable for right-hand tightening | Yes |
Suitable for left-hand tightening | Yes |
Standards | ISO 6789-1 |
Length (L1) | 685 mm |
Length of lever (L2) | 589 mm |
Handle length (L3) | 167 mm |
Ratchet head height (B1) | 24 mm |
Ratchet head height with square (B2) | 47 mm |
Handle diameter (D1) | 37 mm |
Ratchet head width (D2) | 51 mm |
