Torque valve tool
Torque valve tool
TRQSCRDRIV-VLVE-0,25NM
price per selected packing unit | Individual prices for customers after login
Register now and access more than 125,000 products
Trigger accuracy: ± 6% of the set value
For screwing in rubber-sealed valves, for example
Prevents the rubber seal from being over-tightened
Acoustic alarm when torque is reached
Datasheets(X)
e.g. tyre pressure monitoring system (TPMS)
For the professional assembly of tyre pressure monitoring sensors
Max. torque measuring range | 0.25 Nm |
Suitable for right-hand tightening | Yes |
Suitable for left-hand tightening | No |
Blade length | 50 mm |
Handle length | 70 mm |
Length | 127 mm |