Welcome to Würth Germany For trade customers only Contact +49 7940 15-2400

TopLine 110 sliding door fitting

Sliding door fitting TopLine 110
SLIDDRFITT-TOPLINE-110-2T

Art.-no. 0684706070

EAN 4062856709335

-,--
price per selected packing unit
| Individual prices for customers after login
TopLine 110 sliding door fitting

Art.-no. 0684706070

-,--
price per selected packing unit
Quantity
PU
x 1 pcs

Show availability in Würth shop
Exclusively for trade customers

Register now and access more than 125,000 products

With optional soft-close system for even greater comfort
  • Sliding furniture door fitting positioned at the top of the cabinet for inset doors

  • Due to the recessed rails and recessed fittings, the fitting is almost invisible

  • Greater calm in the room: Optional closing damping, which can also be fitted at any time

  • Strong design and comfortable: No profiles getting in the way on the bottom panel

  • Nearly invisible: Running profiles are recessed in the upper panel

  • Save time: Quick mounting and alignment thanks to tool-free clip assembly. In addition, the cut-out in the runner allows running parts to be inserted quickly and easily, even after the runner has already been glued in

Dimensions subject to change. Subject to technical changes.

Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Instructions

For sliding door cabinets with inset doors

Material of door

Wood

Installation option

Inset

Suitable for max. door weight

20 kg

Suitable for number of doors

2

Suitable for min. door thickness

16 mm

Suitable for max. door thickness

19 mm

Suitable for min./max. door thickness

16-19 mm

Suitable for min. door width

500 mm

Suitable for max. door width

1500 mm

Suitable for min./max. door width

500-1500 mm

Suitable for max. door height

2000 mm

Height adjustment

+/- 2 mm

Required accessory:
 
Product
Description
Quantity
PU
Price
/PU
TopLine 110 one-way runner for gluing

SNGLRL-F.SLIDDRFITT-(TOPLINE-110)-3000MM

For recessed installation and gluing into the top panel
x 1 pcs
The packaging unit defines the number of articles in one packaging. In the catalog segment you can choose from different packaging units if a pop-up menu is displayed.

Just leave the field empty if you don't know the packaging unit when directly entering the article number in the shopping basket or when importing with v
The article number is made up of the following: VVVVAAABBB
VVVV = 4 digits for prefix number (please note that the first digit is currently always 0)
AAA = 3 digits for dimension part 1
BBB = 3 digits for dimension part 2

Example article number structures:
Example 1: Screw with dimensions of 4x10 mm:
VVVVAAABBB
00574 10 (2 spaces between the 4 and the 10)

Example 2: Screw with dimensions of 10x20 mm:
VVVVAAABBB
005710 20 (1 space between the 10 and the 20)

Example 3: Flat washer with an internal diameter of 6 mm:
VVVVAAABBB
04076
Price per packaging unit (PU):
The displayed price is always in line with the displayed packaging, if the PU is 250 the price for 250 units, if the PU is 300 the price for 300 units.

Price with price key representation (PSL):
The price always applies to a quantity ruled through the price key:
Price for 1 unit
Price for 100 units
Price for 1000 units
The quantity shows the number of pieces or units of measure contained in the order or delivery for the respective article.
In contrast to sales packaging and secondary packaging, the disposal costs for chemical-technical products are shown separately. The breakdown of the individual costs can be found on the relevant products and also in the shopping cart, as well as in our General Terms and Conditions (GTC).

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information