TopLine 110 one-way runner for gluing
Single rail for gluing TopLine 110
SNGLRL-F.SLIDDRFITT-(TOPLINE-110)-3000MM
Art.-no. 0684706072
EAN 4062856709311
price per selected packing unit | Individual prices for customers after login
Register now and access more than 125,000 products
- Inspection opening: Cut-out in the runner allows the running parts to be inserted or removed quickly and easily afterwards without having to dismantle the rail
Dimensions subject to change. Subject to technical changes.
Datasheets(X)
For groove installation and additional bonding
![]() | |
Material | Aluminium / aluminium |
Surface | Anodised |
Colour | Silver coloured |
Length | 3000 mm |