Welcome to Würth Germany For trade customers only Contact +49 7940 15-2400

TopLine 110 + SlideLine 56 damping set

Damping set TopLine 110 and SlideLine 56
DAMP-SET-(TOPLNE-110/SLIDLNE 56)-2DR

Art.-no. 0684706071
EAN 4062856709328

-,--
price per selected packing unit
| Individual prices for customers after login

Show availability in Würth shop
Exclusively for trade customers

Register now and access more than 125,000 products

Optional for screwing below the top panel, which can also be done at any time
  • Closing damping: Both sliding doors in the set are damped in the closing direction

  • Installation can also be carried out at any time after the event

Dimensions subject to change. Subject to technical changes.

Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Instructions

To screw below the top panel

Suitable for max. door weight

20 kg

Suitable for min. door thickness

16 mm

Suitable for max. door thickness

19 mm

Suitable for min./max. door thickness

16-19 mm

Suitable for min. door width

500 mm

Suitable for max. door width

1500 mm

Suitable for min./max. door width

500-1500 mm

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information