Top-hat/support rail
Top-hat/support rail WS 35
RL-HAT-WS35C-PUNCHED-(BZP)-35X15MM
price per selected packing unit | Individual prices for customers after login
Register now and access more than 125,000 products
Complies with European RoHS directive
(Restriction of Hazardous Substances)
In accordance with EN 60715
![]() | |
Rail type | 35 x 15 mm |
Surface | Hot dip galvanized steel strip |
Punched-hole | 18 x 6.2 mm |
Rail length | 2 m |
EN standard | 60715 |
Datasheets (0)
Certificates/
Documents
Services und Systeme rund ums Produkt