Top-flex protective glove
Protective glove, Top-flex
PROTGLOV-KNIT-(TOP-FLEX)-SZ8
price per selected packing unit | Individual prices for customers after login

Register now and access more than 125,000 products
The products shown are not necessarily compatible. Please always check the articles for the respective application purpose.
- Seamless round-knit polyamide backing fabric
- Anti-slip coating on palms ensures a good grip
- Dot-coating on backs of knuckles
- Ideal for fine, precise work
- Picking and packaging work
- Installation work
- Interior fitting
- Shipping, transport and warehouse work
Size | 8 |
Gauge | 10 |
Material of liner | Polyamide |
Material of coating | PVC dots |
Standards | EN 388, EN 420 |
Category | II |
Datasheets (0)
Certificates/
Documents
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!