Top connection unit
Secondary sash fitting connection unit
AY-CONT-MULTILOK-CONPRT-SIV-L-U29-13
price per selected packing unit | Individual prices for customers after login
Register now and access more than 125,000 products
- The connection part is attached to the secondary sash fitting as an upper vertical latching mechanism
Note the active leaf direction.
Bolt locking points can be used as the locking point for the frame.
Dimensions subject to change. Subject to technical changes.
Datasheets(X)
Suitable for | Double, rebated wooden house doors |
Suitable for rebate clearance | 4 mm |
Dimension between axes | 13 mm |
Material | Steel |
Surface | Anodised |
Colour | Silver coloured |
Gloss level | Matt |
Door position of active leaf | Left |
Face plate width | 20 mm |
Resistance class | RC 2 suitable (system check required) |
Width (B) | 29 mm |
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!