Toothed trowel 2C, with trapezoidal toothing
Toothed trowel with trapezoidal toothing
TOTRWL-SST-(2C-HNDL)-HOLWFRE
price per selected packing unit | Individual prices for customers after login
![](https://media.wuerth.com/source/eshop/stmedia/wuerth/images/std.lang.all/resolutions/category/78px/36706.jpg)
Register now and access more than 125,000 products
- The relief grinding of the trapezoidal toothing enables laying without hollow spaces.
- Prevents undesirable lengthwise hollow spaces (missing tile adhesive).
Datasheets(X)
Material of blade | Stainless steel |
Sheet width | 130 mm |
Sheet length | 280 mm |
Material thickness | 0.7 mm |
Material of handle | 2-component plastic |