Toothed trowel 2C, with semicircular toothing
Toothed trowel with semi-circular toothing
TOTRWL-SST-(2C-HNDL)-HRD-SERW20/10
Art.-no. 5771011125
EAN 4056807241975
price per selected packing unit | Individual prices for customers after login
Register now and access more than 125,000 products
Optimum attachment of blade to support
Four-point welding
Excellent power transmission to trowel blade
Handle made from two-component plastic
Datasheets(X)
Particularly suitable for laying large tiles and natural stone slabs.
Material of blade | Stainless steel |
Sheet width | 130 mm |
Sheet length | 280 mm |
Material thickness | 0.7 mm |
Material of handle | 2-component plastic |
Serration width | 20 mm |