Toothed trowel 2C, with double toothing
Double-toothed trowel
DBTOTRWL-SST-(2C-HNDL)-(12X12/4X4TO)
Art.-no. 5771011130
EAN 4056807241944
price per selected packing unit | Individual prices for customers after login
Register now and access more than 125,000 products
Optimum attachment of blade to support
Four-point welding
Excellent power transmission to trowel blade
Handle made from two-component plastic
Datasheets(X)
Particularly suitable for laying large tiles.
Material of blade | Stainless steel |
Sheet width | 130 mm |
Sheet length | 280 mm |
Material thickness | 0.7 mm |
Material of handle | 2-component plastic |
Serration width | 12/4 mm |