Welcome to Würth Germany For trade customers only Contact +49 7940 15-2400

Toothed belt testing tool For PSA/Opel

Toothed belt test tool for PPE
TOBLTL-TEST-WEAR

Art.-no. 1952005287
EAN 4065746405973
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
Test gauge for evaluating and assessing toothed belt wear
  • To determine the width of the toothed belt, in order to determine whether it needs replacing when the maximum permissible size is exceeded
Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Application area
  • For Citroen 1.0/1.2 L; Peugeot 1.0/1.2 L; Opel/Toyota 1.2 L models

  • For use as with OEM PSA - 1643190080/G-0109-6; Opel - EN-52809

Product weight (per item)

12 g

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information