Tool tray
Tool tray
TRY-TL-PARABOL-BLCK-D126MM
Art.-no. 4952600367
EAN 4099618868634
price per selected packing unit | Individual prices for customers after login
Register now and access more than 125,000 products
Datasheets(X)
![]() | |
Material | PA - Polyamide |
Colour | Black |
RoHS-compliant | Yes |
Profile type | B, I |
Suitable for min./max. flute width (N) | 8-10 mm |
Length (l1) | 161 mm |
