Tool safety strap
Tool safety strap
TLSECBL-2PCS-BG
Art.-no. 0899032151
EAN 4099618315091
price per selected packing unit | Individual prices for customers after login
Register now and access more than 125,000 products
Safe and efficient working at height
- Prevents tools from being dropped and reduces the risk of injury or damage
- Tools are always to hand
Easy to use
- Tools can be secured quickly and easily
- Self-locking twistlock carabiner for attaching the strap to PFPS
Versatile and flexible
- Suitable for a variety of tools such as hammers, screwdrivers, pliers and more
- Strap can be extended to a length of up to 115 cm
Datasheets(X)
Suitable for all work at height: Scaffolding construction, shelving construction, industrial assembly, railing construction, pylons, work on lifting platforms, window installation and roof work.
Material | Polyamide/steel |
Number of pieces | 2 PCS |
Max. load capacity | 4.5 kg |
Length | 80 cm |
Weight | 90 g |