Tool rucksack with watertight base shell
Tool backpack with watertight base shell
TLBCKPCK-NYLON-460X400X200MM
Art.-no. 071593 750
EAN 4053479843407
price per selected packing unit | Individual prices for customers after login
Register now and access more than 125,000 products
- The watertight plastic base shell protects against wet floors
- The thickly padded back support and padded shoulder straps ensure a high level of comfort
Robust design for a variety of applications
- Some tool pockets have hook-and-loop fasteners, others have elasticated straps
- Mesh pockets inside and outside, external closable phone pocket
- Additional handles and compartment for business cards
- Patch pocket with inner mesh pocket, pen pocket and document pocket
- Zip pocket with small carabiner inside
Datasheets(X)
Width | 360 mm |
Height | 460 mm |
Volume | 15 l |
Depth | 200 mm |
Max. load capacity | 12 kg |
Product weight (per item) | 2436.000 g |