Tool holder
Tool holders
MAGNRAIL-360MM
Art.-no. 0714937130
EAN 4052703296880
price per selected packing unit | Individual prices for customers after login
Register now and access more than 125,000 products
4 powerful magnets with a retention force of max. 5 kg for flexible use
Ideal for attaching to lifting platforms or toolboxes
Keeps essential tools right where you work
E.g. pneumatic screwdriver, torque wrench and up to four socket wrench inserts
Dip-coated mounts for protective
and secure storage of tools
Robust and durable
- 1.6-mm thick steel construction
- Black powder-coated surface
Datasheets(X)
![]() | |
Width (B) | 102 mm |
Material | Steel |
Height (H) | 395 mm |
Material thickness | 1.6 mm |
Depth (B1) | 117 mm |
