Welcome to Würth Germany For trade customers only Contact +49 7940 15-2400

Tool holder For thermic drill bit

Collet chuck for thermic drill bit
COLLET-F.DBIT

Art.-no. 0618400001
EAN 4062856183838
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
The tool holder is highly recommended when using the thermic drill bit!

During the drilling process, a large amount of heat is generated (700-800°C). The holder with cooling grooves reduces the heat transfer to the machine spindle. Without this tool holder, the machine can be damaged. Machine-side mount: MK2. Tool-side mount: ER25 for collet chucks 0618 410

Notice

The collet chuck with cooling fins is highly recommended when using thermic drill bits!

Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Mount, on tool side

ER 25

Mount, on machine side

MK 2

Required accessory:
 
Product
Description
Quantity
PU
Price
/PU
Metric double open-end wrench with two widths across flats

DBOPNENDSPN-WS30X36

Robust design
x 1 pcs
Jointed hook wrench with nose

ARTICULATED HOOK WR W. NOSE WS 35-60MM

For safe and damage-free disassembly and assembly of DIN 1804 roller bearing nuts.
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
Friction drill bit Standard with collar

THERMICDRL-FLG-SUITABLE-M8

ZEBRA
The solution for increasing wall thickness by displacing the raw material. The increased wall thickness enables the creation of threads with high pull-out forces and high overtorque in sheets of steel, stainless steel, copper, aluminium, bronze etc. starting at a thickness of 0.5 mm. Alternative to rivet and weld nuts.
x 1 pcs
Friction drill bit Flat without collar

THERMICDRL-FL-SUITABLE-M8

ZEBRA
The solution for increasing wall thickness by displacing the raw material. The increased wall thickness enables the creation of threads with high pull-out forces and high overtorque in sheets of steel, stainless steel, copper, aluminium, bronze etc. starting at a thickness of 0.5 mm. Alternative to rivet and weld nuts.
x 1 pcs
Collet chucks For use in tool holder for thermic drill bit

COLLETCHUK-F.DBIT-8MM

The collet chucks are made of high-quality material as thermic drill bit use generates very high temperatures (700-800°C). Lower-quality collet chucks could be damaged or make loosening of the drill bit impossible.