Tool head, small design For crimping pliers
Tool head for crimping pliers, small design
TLHD-F.CRMPPLRS-(0,5-1,5SMM)
Art.-no. 0714107541
EAN 4056807950327
price per selected packing unit | Individual prices for customers after login
Register now and access more than 125,000 products
- OEM quality
- Made in Germany
Datasheets(X)
Connector type | Micro Timer II 1,5 sealed |
Min./max. wire cross section | 0.5-1.5 mm² |
Locator | Yes |
Number of crimping points | 2 PCS |
Material | Tool steel |
Surface | Burnished |
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!