Tool case with trolley function
Polypropylene tool case with trolley function
TLCASE-PLA-TROLLEY-710X300X330MM
Art.-no. 0962219005
EAN 4056807671444
price per selected packing unit | Individual prices for customers after login
Register now and access more than 125,000 products
- Removable tool insert
- Integrated V-groove with ruler on the lid for cutting and sawing materials
- Watertight due to integrated rubber seal
- Large, rubberised wheels (94 x 40 mm) TPR
- Metal fastening
- Can be locked with padlock
Datasheets(X)
Ideal for transporting electric tools and hand tools
Height (C) | 300 mm |
Width (A) | 710 mm |
Depth (B) | 330 mm |
Colour | Red, Black |
Material | PP - Polypropylene |
Product weight (per item) | 6230.000 g |
Load capacity | 35 kg |