Tool box
Tool box
TRANBOX-WK13-BLACK
Art.-no. 096382 514
EAN 4046778841878
-,--
price per selected packing unit | Individual prices for customers after login
price per selected packing unit | Individual prices for customers after login
Show availability in Würth shop
In order to check the stock in a Würth branch, please log in.
If you have any questions, please call our service hotline at +49 7940 15-2400.
You are not yet a Würth customer or do not yet have access data to the Online Shop? Then register now in just a few steps. After a successful check of the entered data, you will have immediate access to the stock inquiry as well as all prices and can immediately order.
Exclusively for trade customers
Register now and access more than 125,000 products
Ideal for flat-bed vehicles and trailers
- For the safe storage of tools and lashing straps
- Impact-resistant even at extreme temperatures, weather- and temperature-resistant, splash-proof
- Chemical- and UV-resistant
- TÜV-certified
- Made of strong, high-density polyethylene
- Hinges and rivets made of stainless steel
- Angle locking plate made of aluminium
- Standardised with lock
Product information
Datasheets(X)
Type description | WK13 |
Width | 650 mm |
Height | 350 mm |
Depth | 330 mm |
Product weight (per item) | 7.200 kg |
Colour | Black |
Material | PE - Polyethylene |