Tool box PP
TLBOX-PLA-660X260X248MM
Art.-no. 0962219004
EAN 4050382226822
price per selected packing unit | Individual prices for customers after login
Register now and access more than 125,000 products
- Made of polypropylene, thus impact-resistant, robust and heavy duty
- Easy and comfortable to wear thanks to large aluminium handle
- Low tare weight
- Metal fastening
- Can be locked with a padlock
- Two removable compartments for small parts in the lid
- Interactive aluminium closure
- Anti-shock corners made of thermoplastic
Datasheets(X)
Height (C) | 268 mm |
Width (A) | 663 mm |
Depth (B) | 270 mm |
Colour | Red, Black |
Material | PP - Polypropylene |
Product weight (per item) | 3900.000 g |
Load capacity | 25 kg |