Tool bag with plastic base
Tool bag with plastic base & shoulder strap
TLBG-PLABTM-440X250X340MM
Art.-no. 0715930223
EAN 4058794055511
price per selected packing unit | Individual prices for customers after login
Register now and access more than 125,000 products
- Shoulder strap can removed easily and used as a tool belt.
- Polyester insert pockets for tools inside and outside
- Rubber band on the outside for pens and small screwdrivers
- Comfortable leather carrying handle
- Made from high quality polyester (1680 denier)
The tools shown are not included.
Datasheets(X)
Length x width x height | 440 x 250 x 340 mm |
Material | PES - Polyester |
Colour | Black, Grey |
Max. load capacity | 12 kg |
Product weight (per item) | 1980.500 g |
Min./max. length of shoulder belt | 850-1400 mm |
Min. length of shoulder belt | 850 mm |
Max. length of shoulder belt | 1400 mm |