Tool bag with plastic base
Tool bag, robust, with plastic base
TLBAG-LARGE-W.DOCUPOCKET-430X315X340MM
price per selected packing unit | Individual prices for customers after login
Register now and access more than 125,000 products
- Organiser front pocket with many extras and dividers
- Clear internal area with many pockets and elasticated straps
- Additional outer pockets on the sides
- Shoulder strap can be removed easily and used as a tool belt
- Document pocket incorporated in the lid
The tools shown are not included.
Datasheets(X)
Length x width x height | 430 x 315 x 340 mm |
Width x depth x height (external dimension) | 315 x 300 x 340 mm |
Material | PES - Polyester |
Colour | Black |
Max. load capacity | 15 kg |
Product weight (per item) | 3439.500 g |