Tool bag with fold-out sides
Tool bag with fold-out sides
TLBG-WINGFLAP-470X290X330MM
Art.-no. 0715930233
EAN 4058794055115
price per selected packing unit | Individual prices for customers after login
Register now and access more than 125,000 products
- Nylon and rubber bands inside for tools
- Exterior pockets for tools
- Rubber band on the outside for pens and small screwdrivers
- Fold-out side thanks to robust zip and can be closed with additional hook-and-loop fastening
- Shoulder strap can be removed easily and used as a tool belt.
- Padded carry handle
- Made from high quality polyester (1680 denier)
The tools shown are not included.
Datasheets(X)
Length x width x height | 470 x 290 x 330 mm |
Material | PES - Polyester |
Colour | Black, Grey |
Max. load capacity | 15 kg |
Product weight (per item) | 2440.000 g |
Min./max. length of shoulder belt | 850-1400 mm |
Min. length of shoulder belt | 850 mm |
Max. length of shoulder belt | 1400 mm |