Tool bag, small, with plastic base
Tool bag with plastic bottom
TLBAG-SMALL-PLABTM-310X190X290MM
Art.-no. 0715930236
EAN 4046777911398
price per selected packing unit | Individual prices for customers after login
Register now and access more than 125,000 products
- Polyester insert pockets for tools inside and outside
- Rubber band on the outside for pens and small screwdrivers
- Comfortable leather carrying handle
- Made from high quality polyester (1680 denier)
The tools shown are not included.
Datasheets(X)
Length x width x height | 310 x 190 x 290 mm |
Material | PES - Polyester |
Colour | Black, Grey |
Max. load capacity | 10 kg |
Product weight (per item) | 994.500 g |