Tool bag, open, with plastic base
Tool bag, open
TLBG-PLABTM-EMPTY-OPEN-440X250X360MM
Art.-no. 0715930222
EAN 4046777991802
price per selected packing unit | Individual prices for customers after login
Register now and access more than 125,000 products
- Shoulder strap can be removed easily and used as a tool belt
- Internal and external tool slip pockets
- Elastic bands for pens and tools
- Padded carry handle
- Made from high-quality polyester (1680 denier)
The tools shown are not included in the scope of delivery.
Datasheets(X)
Length x width x height | 440 x 250 x 360 mm |
Material | PES - Polyester |
Colour | Black, Grey |
Max. load capacity | 15 kg |
Product weight (per item) | 2830.000 g |
Min./max. length of shoulder belt | 850-1400 mm |
Min. length of shoulder belt | 850 mm |
Max. length of shoulder belt | 1400 mm |