Tool backpack with dividers
Tool backpack, small
TLBCKPCK-W.PARTITION-330X110X440MM
Art.-no. 0715930244
EAN 4046777992144
price per selected packing unit | Individual prices for customers after login
Register now and access more than 125,000 products
- 14 insert pockets inside
- Additional outer pocket can be closed with zip
- Thick padded back support and padded shoulder straps
- Sturdy double zip
- Made from high quality polyester (1680 denier)
The tools shown are not included.
Datasheets(X)
Length | 330 mm |
Width | 110 mm |
Height | 440 mm |
Volume | 12 l |
Max. load capacity | 5 kg |
Product weight (per item) | 790.000 g |