Tool backpack
Backpack with pockets
TLBCKPCK-WO.PARTITION-320X150X440MM
Art.-no. 0715930243
EAN 4046777992113
price per selected packing unit | Individual prices for customers after login
Register now and access more than 125,000 products
- Separate laptop compartment
- Additional outer pocket can be closed with zip
- Thick padded back support and padded shoulder straps
- Sturdy double zip
- Made from high quality polyester (1680 denier)
The tools shown are not included.
Datasheets(X)
Length | 320 mm |
Width | 150 mm |
Height | 440 mm |
Volume | 10 l |
Max. load capacity | 5 kg |
Product weight (per item) | 950.000 g |