Welcome to Würth Germany For trade customers only Contact +49 7940 15-2400

Tool assortment 38 pieces

Tool assortment 38 pcs.
TL-SORT-MIX-W473MM-SORT2

Art.-no. 0962655002
EAN 4047376627895

-,--
price per selected packing unit
| Individual prices for customers after login

Show availability in Würth trade store
Exclusively for trade customers

Register now and access more than 125,000 products

Contents:


  • Combination wrench set, metric, 17 pieces, ring 15° depressed centre

  • Pliers set, 4 pieces

  • 1/2 inch socket wrench assortment for internal/external TX, 17 pieces
Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Application area

For custom equipping of workshop trolleys, ORSY BULL boxes, vehicle interior equipment and ORSY shelving systems.

Number of pieces in assortment/set

38 PCS

Included in delivery

Combination wrench set, metric, 17 pieces, ring 15° depressed centre; pliers set, 4 pieces; 1/2 in socket wrench assortment for internal/external TX, 17 pieces

Tool assortment 38 pieces including:
1 x
Metric combination wrench with POWERDRIV®

COMBIWRNCH-ANGLD-SHORT-WS6

ZEBRA
Description:
6 mm
Short shape, ZEBRA® professional-quality tool
Quantity: 1 x
1 x
Metric combination wrench with POWERDRIV®

COMBIWRNCH-ANGLD-SHORT-WS7

ZEBRA
Description:
7 mm
Short shape, ZEBRA® professional-quality tool
Quantity: 1 x
1 x
Metric combination wrench with POWERDRIV®

COMBIWRNCH-ANGLD-SHORT-WS8

ZEBRA
Description:
8 mm
Short shape, ZEBRA® professional-quality tool
Quantity: 1 x
1 x
Metric combination wrench with POWERDRIV®

COMBIWRNCH-ANGLD-SHORT-WS9

ZEBRA
Description:
9 mm
Short shape, ZEBRA® professional-quality tool
Quantity: 1 x
1 x
Metric combination wrench with POWERDRIV®

COMBIWRNCH-ANGLD-SHORT-WS10

ZEBRA
Description:
10 mm; Length: 140 mm
Short shape, ZEBRA® professional-quality tool
Quantity: 1 x
1 x
Metric combination wrench with POWERDRIV®

COMBIWRNCH-ANGLD-SHORT-WS11

ZEBRA
Description:
11 mm
Short shape, ZEBRA® professional-quality tool
Quantity: 1 x
1 x
Metric combination wrench with POWERDRIV®

COMBIWRNCH-ANGLD-SHORT-WS12

ZEBRA
Description:
12 mm
Short shape, ZEBRA® professional-quality tool
Quantity: 1 x
1 x
Metric combination wrench with POWERDRIV®

COMBIWRNCH-ANGLD-SHORT-WS13

ZEBRA
Description:
13 mm; Length: 170 mm
Short shape, ZEBRA® professional-quality tool
Quantity: 1 x
1 x
Metric combination wrench with POWERDRIV®

COMBIWRNCH-ANGLD-SHORT-WS14

ZEBRA
Description:
14 mm
Short shape, ZEBRA® professional-quality tool
Quantity: 1 x
1 x
Metric combination wrench with POWERDRIV®

COMBIWRNCH-ANGLD-SHORT-WS15

ZEBRA
Description:
15 mm
Short shape, ZEBRA® professional-quality tool
Quantity: 1 x
1 x
Metric combination wrench with POWERDRIV®

COMBIWRNCH-ANGLD-SHORT-WS16

ZEBRA
Description:
16 mm
Short shape, ZEBRA® professional-quality tool
Quantity: 1 x
1 x
Metric combination wrench with POWERDRIV®

COMBIWRNCH-ANGLD-SHORT-WS17

ZEBRA
Description:
17 mm; Length: 205 mm
Short shape, ZEBRA® professional-quality tool
Quantity: 1 x
1 x
Metric combination wrench with POWERDRIV®

COMBIWRNCH-ANGLD-SHORT-WS18

ZEBRA
Description:
18 mm
Short shape, ZEBRA® professional-quality tool
Quantity: 1 x
1 x
Metric combination wrench with POWERDRIV®

COMBIWRNCH-ANGLD-SHORT-WS19

ZEBRA
Description:
19 mm; Length: 230 mm
Short shape, ZEBRA® professional-quality tool
Quantity: 1 x
1 x
Metric combination wrench with POWERDRIV®

COMBIWRNCH-ANGLD-SHORT-WS20

ZEBRA
Description:
20 mm
Short shape, ZEBRA® professional-quality tool
Quantity: 1 x
1 x
Metric combination wrench with POWERDRIV®

COMBIWRNCH-ANGLD-SHORT-WS21

ZEBRA
Description:
21 mm
Short shape, ZEBRA® professional-quality tool
Quantity: 1 x
1 x
Metric combination wrench with POWERDRIV®

COMBIWRNCH-ANGLD-SHORT-WS22

ZEBRA
Description:
22 mm; Length: 260 mm
Short shape, ZEBRA® professional-quality tool
Quantity: 1 x
1 x
Heavy-duty side cutters DIN ISO 5749

HDUTSDCTR-L160MM

ZEBRA
Description:
160 mm
For cutting piano wire, hard and soft wire
Quantity: 1 x
1 x
Combination pliers DIN ISO 5746

COMBIPLRS-L180MM

ZEBRA
Description: For gripping, holding and cutting hard and soft wires and cables
Quantity: 1 x
1 x
Snipe nose pliers DIN ISO 5745

SNPNOSEPLRS-SR-L200MM

ZEBRA
Description: For gripping, holding and cutting soft and hard wires and cables
Quantity: 1 x
1 x
Water pump pliers DIN ISO 8976

WTRPMPPLRS-250MM

ZEBRA
Description: Self-clamping water pump pliers with push button adjustment
Quantity: 1 x
1 x
1/2-inch socket wrench insert, TX head For external TX screws, short

SKTWRNCH-1/2IN-EXTX-E10

ZEBRA
Description:
E10; Length: 40 mm
Quantity: 1 x
1 x
1/2-inch socket wrench insert, TX head For external TX screws, short

SKTWRNCH-1/2IN-EXTX-E11

ZEBRA
Description:
E11; Length: 40 mm
Quantity: 1 x
1 x
1/2-inch socket wrench insert, TX head For external TX screws, short

SKTWRNCH-1/2IN-EXTX-E12

ZEBRA
Description:
E12; Length: 40 mm
Quantity: 1 x
1 x
1/2-inch socket wrench insert, TX head For external TX screws, short

SKTWRNCH-1/2IN-EXTX-E14

ZEBRA
Description:
E14; Length: 40 mm
Quantity: 1 x
1 x
1/2-inch socket wrench insert, TX head For external TX screws, short

SKTWRNCH-1/2IN-EXTX-E16

ZEBRA
Description:
E16; Length: 40 mm
Quantity: 1 x
1 x
1/2-inch socket wrench insert, TX head For external TX screws, short

SKTWRNCH-1/2IN-EXTX-E18

ZEBRA
Description:
E18; Length: 40 mm
Quantity: 1 x
1 x
1/2-inch socket wrench insert, TX head For external TX screws, short

SKTWRNCH-1/2IN-EXTX-E20

ZEBRA
Description:
E20; Length: 40 mm
Quantity: 1 x
1 x
1/2-inch socket wrench insert, TX head For external TX screws, short

SKTWRNCH-1/2IN-EXTX-E24

ZEBRA
Description:
E24; Length: 40 mm
Quantity: 1 x
1 x
1/2 socket wrench insert For TX screws, short

SKTWRNCH-1/2IN-INTX-TX20

ZEBRA
Description:
TX20; Length: 60 mm
Quantity: 1 x
1 x
1/2 socket wrench insert For TX screws, short

SKTWRNCH-1/2IN-INTX-TX25

ZEBRA
Description:
TX25; Length: 60 mm
Quantity: 1 x
1 x
1/2 socket wrench insert For TX screws, short

SKTWRNCH-1/2IN-INTX-TX27

ZEBRA
Description:
TX27; Length: 60 mm
Quantity: 1 x
1 x
1/2 socket wrench insert For TX screws, short

SKTWRNCH-1/2IN-INTX-TX30

ZEBRA
Description:
TX30; Length: 60 mm
Quantity: 1 x
1 x
1/2 socket wrench insert For TX screws, short

SKTWRNCH-1/2IN-INTX-TX40

ZEBRA
Description:
TX40; Length: 60 mm
Quantity: 1 x
1 x
1/2 socket wrench insert For TX screws, short

SKTWRNCH-1/2IN-INTX-TX45

ZEBRA
Description:
TX45; Length: 60 mm
Quantity: 1 x
1 x
1/2 socket wrench insert For TX screws, short

SKTWRNCH-1/2IN-INTX-TX50

ZEBRA
Description:
TX50; Length: 60 mm
Quantity: 1 x
1 x
1/2 socket wrench insert For TX screws, short

SKTWRNCH-1/2IN-INTX-TX55

ZEBRA
Description:
TX55; Length: 60 mm
Quantity: 1 x
1 x
1/2 socket wrench insert For TX screws, short

SKTWRNCH-1/2IN-INTX-TX60

ZEBRA
Description:
TX60; Length: 60 mm
Quantity: 1 x
Foam insert for 1/2-inch socket wrench assortment, TX
1 x
Foam insert for 1/2-inch socket wrench assortment, TX

FMINRT-(0965900201)

TOOLSYSTEM
Quantity: 1 x
Foam insert For combination wrench assortment
1 x
Foam insert For combination wrench assortment

FMINRT-(0965900401)

TOOLSYSTEM
Description: For tool assortment, empty
Quantity: 1 x
Foam insert For pliers assortment
1 x
Foam insert For pliers assortment

FMINRT-(0965900600)

TOOLSYSTEM
Description: For tool assortment, empty
Quantity: 1 x

Packaging unit

The packaging unit defines the number of articles in one packaging. In the catalog segment you can choose from different packaging units if a pop-up menu is displayed.

Just leave the field empty if you don't know the packaging unit when directly entering the article number in the shopping basket or when importing with Easy-/VarioScan. The packaging unit will be determined automatically.

Structure of our article number

The article number is made up of the following: VVVVAAABBB
VVVV = 4 digits for prefix number (please note that the first digit is currently always 0)
AAA = 3 digits for dimension part 1
BBB = 3 digits for dimension part 2

Example article number structures:
Example 1: Screw with dimensions of 4x10 mm:
VVVVAAABBB
00574 10 (2 spaces between the 4 and the 10)

Example 2: Screw with dimensions of 10x20 mm:
VVVVAAABBB
005710 20 (1 space between the 10 and the 20)

Example 3: Flat washer with an internal diameter of 6 mm:
VVVVAAABBB
04076

Information on price display

Price per packaging unit (PU):
The displayed price is always in line with the displayed packaging, if the PU is 250 the price for 250 units, if the PU is 300 the price for 300 units.

Price with price key representation (PSL):
The price always applies to a quantity ruled through the price key:
Price for 1 unit
Price for 100 units
Price for 1000 units

Quantity

The quantity shows the number of pieces or units of measure contained in the order or delivery for the respective article.
In contrast to sales packaging and secondary packaging, the disposal costs for chemical-technical products are shown separately. The breakdown of the individual costs can be found on the relevant products and also in the shopping cart, as well as in our General Terms and Conditions (GTC).

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information