Welcome to Würth Germany For trade customers only Contact +49 7940 15-2400

Tool and transportation bin

Tool and transportation bin
TRANSBOX-PALLET-VEH-WK63
ORSYMOBIL

Art.-no. 096399 046
EAN 4050382375155
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
Waterproof storage of your equipment
  • Anti-theft protection on the construction site

  • Can be lifted by crane, even when loaded

  • Without fastening material

  • Inside dimensions (W x H x D) for art. no. 0963 99 045: 1,655 x 575 x 605 mm

  • Inside dimensions (W x H x D) for art. no. 0963 99 046: 855 x 575 x 605 mm
Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Application area

Can be permanently attached to the loading surface or used as removable unit


Can be used in a variety of ways or secured to the floor at building sites

Type description

WK63

Height

600 mm

Width

900 mm

Product weight (per item)

22 kg

Colour

Aluminium silver
Dark brown

Material

Wood/steel/aluminium

Additional accessory:
 
Product
Description
Quantity
PU
Price
/PU
Plastic insert box

TRANBOX-WK64-PLA-GREY-BOXSET-2PCS

ORSYMOBIL
Clear and orderly storage of small tools and fastening materials
x 1 pcs
Rubber fitting insert For tool and transport boxes and plastic insert crates

RBRINRT-F.TRANBOX-NONSLPMAT-WK65

ORSYMOBIL
For tool and transport cases and plastic insert crates, three pieces